text.skipToContent text.skipToNavigation


5406-SHP-08

Pipe

Item #100143271

Alternate Products

Product details

  • Square Head Plug w/ 1/2" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Square Head Plug
End Size 1/2 NPT(m)
Material Steel
SAE Reference No. 130109A
Overall Length 1 in
Pipe O.D. 1/2 in
Pipe Size 1/2 in
NPTF Thread 1/2-14
Across Wrench Flats 9/16 in
Length 1 in
Weight 0.12 LB

You May Also Like