text.skipToContent text.skipToNavigation


5406-SHP-16-SS

Pipe

Item #100143275

Product details

  • Square Head Plug w/ 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Square Head Plug
End Size 1 NPT(m)
Material Stainless Steel
SAE Reference No. 130109A
Overall Length 1.27 in
Pipe O.D. 1 in
Pipe Size 1 in
NPTF Thread 1-11/12
Across Wrench Flats 13/16 in
Length 1.4 in
Weight 0.0 LB

You May Also Like