text.skipToContent text.skipToNavigation


5406-SHP-20

Pipe

Item #100143276

Product details

  • Square Head Plug w/ 1 1/4" Male Pipe

Specifications

No. of Ends 1
End Types NPT - All Ends
Fitting Type Plug
Fitting Description Square Head Plug
End Size 1 1/4 NPT(m)
Material Steel
SAE Reference No. 130109A
Overall Length 1.4 in
Pipe O.D. 1 1/4 in
Pipe Size 1 1/4 in
NPTF Thread 1 1/4-11 1/2
Across Wrench Flats 15/16 in
Length 1.4 in
Weight 0.556 LB

You May Also Like