text.skipToContent text.skipToNavigation


5500-04-04-SS

Pipe

Item #100143281
each

Alternate Products

Product details

  • 90° Male Elbow w/ 1/4" Male Pipe x 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140237
Across Wrench Flats 5/8 in
Male Pipe Size 1/4 in
Male Pipe Size A1 1/4 in
M1 1.09 in
M 1.09 in
Weight 0.106 LB

You May Also Like