text.skipToContent text.skipToNavigation


5500-06-06-SS

Pipe

Item #100143285
each
    Shipment Options

Product details

  • 90° Male Elbow w/ 3/8" Male Pipe x 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140237
Across Wrench Flats 13/16 in
Male Pipe Size 3/8 in
Male Pipe Size A1 3/8 in
M1 1.22 in
M 1.22 in
Weight 0.375 LB

You May Also Like