Product details
- 90° Male Elbow w/ 1/2" Male Pipe x 3/8" Male Pipe
- Stainless Steel
Specifications
End Size | 3/8 NPT(m), 1/2 NPT(m) |
Male Pipe Size | 1/2 in |
M1 | 1.28 in |
Fitting Type | Elbow, 90° |
Fitting Description | 90° Male Elbow |
Male Pipe Size A1 | 3/8 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Material | Stainless Steel |
Across Wrench Flats | 15/16 in |
SAE Reference No. | 140237 |
M | 1.47 in |
Weight | 0.588 LB |