text.skipToContent text.skipToNavigation


5500-08-08-SS

Pipe

Item #100143290

Product details

  • 90° Male Elbow w/ 1/2" Male Pipe x 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 140237
Across Wrench Flats 15/16 in
Male Pipe Size 1/2 in
Male Pipe Size A1 1/2 in
M1 1.47 in
M 1.47 in
Weight 0.269 LB

You May Also Like