text.skipToContent text.skipToNavigation


5500-12-12-SS

Pipe

Item #100143293
each

Product details

  • 90° Male Elbow w/ 3/4" Male Pipe x 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140237
Across Wrench Flats 1 1/8 in
Male Pipe Size 3/4 in
Male Pipe Size A1 3/4 in
M1 1.59 in
M 1.59 in
Weight 1.044 LB

You May Also Like