text.skipToContent text.skipToNavigation


5500-16-16-SS

Pipe

Item #100143296
each
    Shipment Options

Product details

  • 90° Male Elbow w/ 1" Male Pipe x 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1 NPT(m)
Material Stainless Steel
SAE Reference No. 140237
Across Wrench Flats 1 3/8 in
Male Pipe Size 1 in
Male Pipe Size A1 1 in
M1 1.97 in
M 1.97 in
Weight 1.806 LB

You May Also Like