text.skipToContent text.skipToNavigation


5500-20-20-SS

Pipe

Item #100143298

Product details

  • 90° Male Elbow w/ 1 1/4" Male Pipe x 1 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90°
Fitting Description 90° Male Elbow
End Size 1 1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140237
Across Wrench Flats 1 3/4 in
Male Pipe Size 1 1/4 in
Male Pipe Size A1 1 1/4 in
M1 2.38 in
M 2.38 in
Weight 2.931 LB

You May Also Like