text.skipToContent text.skipToNavigation


5502-04-02-SS

Pipe

Item #100143316
each

Product details

  • 90° Street Elbow w/ 1/4" Male Pipe x 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Street Elbow
End Size 1/4 NPT(m)
1/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140239
Female Pipe Size 1/8 in
Across Wrench Flats 5/8 in
Male Pipe Size 1/4 in
M1 0.67 in
M 1.09 in
Weight 0.2 LB

You May Also Like