text.skipToContent text.skipToNavigation


5502-06-04-SS

Pipe

Item #100143322
each
    Shipment Options

Product details

  • 90° Street Elbow w/ 3/8" Male Pipe x 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Street Elbow
End Size 3/8 NPT(m)
1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140239
Female Pipe Size 1/4 in
Across Wrench Flats 13/16 in
Male Pipe Size 3/8 in
M1 1.01 in
M 1.22 in
Weight 0.375 LB

You May Also Like