text.skipToContent text.skipToNavigation


5502-08-06-SS

Pipe

Item #100143329
each

Product details

  • 90° Street Elbow w/ 1/2" Male Pipe x 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Street Elbow
End Size 1/2 NPT(m)
3/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140239
Female Pipe Size 3/8 in
Across Wrench Flats 15/16 in
Male Pipe Size 1/2 in
M1 1.05 in
M 1.47 in
Weight 0.588 LB

You May Also Like