Product details
- 90° Street Elbow w/ 1" Male Pipe x 1" Female Pipe
- Stainless Steel
Specifications
M | 1.97 in |
SAE Reference No. | 140239 |
Fitting Description | 90° Street Elbow |
Across Wrench Flats | 1 5/8 in |
Material | Stainless Steel |
End Size | 1 NPT(f), 1 NPT(m) |
Fitting Type | Elbow, 90° Street |
M1 | 1.63 in |
Female Pipe Size | 1 in |
Male Pipe Size | 1 in |
End Types | NPT - All Ends |
No. of Ends | 2 |
Weight | 2.931 LB |