text.skipToContent text.skipToNavigation


5502-24-24-SS

Pipe

Item #100143346
each

Product details

  • 90° Street Elbow w/ 1 1/2" Male Pipe x 1 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Street Elbow
End Size 1 1/2 NPT(m)
1 1/2 NPT(f)
Material Stainless Steel
SAE Reference No. 140239
Female Pipe Size 1 1/2 in
Across Wrench Flats 2 3/8 in
Male Pipe Size 1 1/2 in
M1 2.08 in
M 2.64 in
Weight 9.3 LB

You May Also Like