text.skipToContent text.skipToNavigation


5503-04-04-SS

Pipe

Item #100143350
each

Alternate Products

Product details

  • 45° Street Elbow w/ 1/4" Male Pipe x 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45°
Fitting Description 45° Street Elbow
End Size 1/4 NPT(m)
1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140339
Female Pipe Size 1/4 in
Hex Size 3/4 in
Male Pipe Size 1/4 in
M1 0.63 in
M 1.05 in
C Hex 3/4 in
Weight 0.12 LB

You May Also Like