Product details
- 45° Street Elbow w/ 3/8" Male Pipe x 3/8" Female Pipe
- Stainless Steel
Specifications
M1 | 0.72 in |
End Types | NPT - All Ends |
Fitting Type | Elbow, 45° |
Material | Stainless Steel |
Fitting Description | 45° Street Elbow |
M | 1.06 in |
No. of Ends | 2 |
C Hex | 7/8 in |
SAE Reference No. | 140339 |
Male Pipe Size | 3/8 in |
Female Pipe Size | 3/8 in |
Hex Size | 7/8 in |
End Size | 3/8 NPT(f), 3/8 NPT(m) |
Weight | 0.169 LB |