Product details
- 45° Street Elbow w/ 1/2" Male Pipe x 1/2" Female Pipe
- Stainless Steel
Specifications
Fitting Description | 45° Street Elbow |
End Types | NPT - All Ends |
Fitting Type | Elbow, 45° |
M | 1.34 in |
No. of Ends | 2 |
Female Pipe Size | 1/2 in |
End Size | 1/2 NPT(f), 1/2 NPT(m) |
SAE Reference No. | 140339 |
Material | Stainless Steel |
Hex Size | 1 1/8 in |
C Hex | 1 1/8 in |
M1 | 0.91 in |
Male Pipe Size | 1/2 in |
Weight | 0.325 LB |