text.skipToContent text.skipToNavigation


5503-12-12-SS

Pipe

Item #100143356
each

Product details

  • 45° Street Elbow w/ 3/4" Male Pipe x 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45°
Fitting Description 45° Street Elbow
End Size 3/4 NPT(f)
3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140339
Female Pipe Size 3/4 in
Hex Size 1 3/8 in
Male Pipe Size 3/4 in
M1 0.97 in
M 1.38 in
C Hex 1 3/8 in
Weight 1.375 LB

You May Also Like