text.skipToContent text.skipToNavigation


5503-16-16-SS

Pipe

Item #100143358
each

Product details

  • 45° Street Elbow w/ 1" Male Pipe x 1" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45°
Fitting Description 45° Street Elbow
End Size 1 NPT(m)
1 NPT(f)
Material Stainless Steel
SAE Reference No. 140339
Female Pipe Size 1 in
Hex Size 1 5/8 in
Male Pipe Size 1 in
M1 1.13 in
M 1.72 in
C Hex 1 5/8 in
Weight 0.775 LB

You May Also Like