text.skipToContent text.skipToNavigation


5503-20-20-SS

Pipe

Item #100143360
each

Product details

  • 45° Street Elbow w/ 1 1/4" Male Pipe x 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45°
Fitting Description 45° Street Elbow
End Size 1 1/4 NPT(m)
1 1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140339
Female Pipe Size 1 1/4 in
Hex Size 2 in
Male Pipe Size 1 1/4 in
M1 1.63 in
M 1.8 in
C Hex 2 in
Weight 1.436 LB

You May Also Like