text.skipToContent text.skipToNavigation


5504-02-02-SS

Pipe

Item #100143364

Alternate Products

Product details

  • 90° Elbow w/ 1/8" Female Pipe x 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Elbow
End Size 1/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140238
Female Pipe Size 1/8 in
Across Wrench Flats 5/8 in
Female Pipe Size A1 1/8 in
M1 0.66 in
M 0.66 in
Weight 0.069 LB

You May Also Like