Product details
- 90° Elbow w/ 1/4" Female Pipe x 1/4" Female Pipe
- Stainless Steel
Specifications
SAE Reference No. | 140238 |
Fitting Description | 90° Elbow |
End Types | NPT - All Ends |
Fitting Type | Elbow, 90° Street |
Female Pipe Size | 1/4 in |
Material | Stainless Steel |
Female Pipe Size A1 | 1/4 in |
M | 0.88 in |
No. of Ends | 2 |
End Size | 1/4 NPT(f) |
Across Wrench Flats | 3/4 in |
M1 | 0.88 in |
Weight | 0.156 LB |