text.skipToContent text.skipToNavigation


5504-06-06-SS

Pipe

Item #100143370

Product details

  • 90° Elbow w/ 3/8" Female Pipe x 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Elbow
End Size 3/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140238
Female Pipe Size 3/8 in
Across Wrench Flats 7/8 in
Female Pipe Size A1 3/8 in
M1 1.02 in
M 1.02 in
Weight 0.22 LB

You May Also Like