text.skipToContent text.skipToNavigation


5504-08-08-SS

Pipe

Item #100143374
each

Alternate Products

Product details

  • 90° Elbow w/ 1/2" Female Pipe x 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Elbow
End Size 1/2 NPT(f)
Material Stainless Steel
SAE Reference No. 140238
Female Pipe Size 1/2 in
Across Wrench Flats 1 1/8 in
Female Pipe Size A1 1/2 in
M1 1.23 in
M 1.23 in
Weight 0.363 LB

You May Also Like