text.skipToContent text.skipToNavigation


5504-16-16-SS

Pipe

Item #100143378
each
    Shipment Options

Product details

  • 90° Elbow w/ 1" Female Pipe x 1" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Elbow
End Size 1 NPT(f)
Material Stainless Steel
SAE Reference No. 140238
Female Pipe Size 1 in
Across Wrench Flats 1 5/8 in
Female Pipe Size A1 1 in
M1 1.63 in
M 1.63 in
Weight 1.088 LB

You May Also Like