text.skipToContent text.skipToNavigation


5504-20-20-SS

Pipe

Item #100143380
each
    Shipment Options

Product details

  • 90° Elbow w/ 1 1/4" Female Pipe x 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 90° Street
Fitting Description 90° Elbow
End Size 1 1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140238
Female Pipe Size 1 1/4 in
Across Wrench Flats 2 in
Female Pipe Size A1 1 1/4 in
M1 1.7 in
M 1.7 in
Weight 1.537 LB

You May Also Like