text.skipToContent text.skipToNavigation


5505-04-04-SS

Pipe

Item #100143385
each
    Shipment Options

Product details

  • 45° Elbow w/ 1/4" Female Pipe x 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45°
Fitting Description 45° Elbow
End Size 1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140338
Female Pipe Size 1/4 in
Across Wrench Flats 3/4 in
Female Pipe Size A1 1/4 in
M 0.66 in
Weight 0.3 LB

You May Also Like