text.skipToContent text.skipToNavigation


5505-12-12-SS

Pipe

Item #100143390
each
    Shipment Options

Product details

  • 45° Elbow w/ 3/4" Female Pipe x 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45°
Fitting Description 45° Elbow
End Size 3/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140338
Female Pipe Size 3/4 in
Across Wrench Flats 1 3/8 in
Female Pipe Size A1 3/4 in
M 0.92 in
Weight 1.375 LB

You May Also Like