text.skipToContent text.skipToNavigation


5600-02-02-02-SS

Pipe

Item #100143394
each
    Shipment Options

Product details

  • Male Tee w/ 1/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Male Tee
End Size 1/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140437
Across Wrench Flats 1/2 in
Male Pipe Size 1/8 in
Male Pipe Size A1 1/8 in
M 0.78 in
Weight 0.069 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison