Product details
- Male Tee w/ 1/4" Male Pipe
- Stainless Steel
Specifications
End Types | NPT - All Ends |
No. of Ends | 3 |
Male Pipe Size | 1/4 in |
M | 1.09 in |
Material | Stainless Steel |
Fitting Type | Tee |
SAE Reference No. | 140437 |
Across Wrench Flats | 5/8 in |
Male Pipe Size A1 | 1/4 in |
Fitting Description | Male Tee |
End Size | 1/4 NPT(m) |
Weight | 0.281 LB |