text.skipToContent text.skipToNavigation


5600-06-06-06-SS

Pipe

Item #100143398
each
    Shipment Options

Product details

  • Male Tee w/ 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Male Tee
End Size 3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140437
Pipe Size 3/8 in
Across Wrench Flats 13/16 in
Male Pipe Size A1 3/8 in
M 1.22 in
Weight 0.519 LB

You May Also Like