text.skipToContent text.skipToNavigation


5600-08-08-08-SS

Pipe

Item #100143400
each
    Shipment Options

Product details

  • Male Tee w/ 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Male Tee
End Size 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 140437
Across Wrench Flats 15/16 in
Male Pipe Size 1/2 in
Male Pipe Size A1 1/2 in
M 1.47 in
Weight 0.825 LB

You May Also Like