Product details
- Male Tee w/ 3/4" Male Pipe
- Stainless Steel
Specifications
Male Pipe Size | 3/4 in |
Fitting Description | Male Tee |
No. of Ends | 3 |
SAE Reference No. | 140437 |
Male Pipe Size A1 | 3/4 in |
End Types | NPT - All Ends |
M | 1.59 in |
End Size | 3/4 NPT(m) |
Fitting Type | Tee |
Material | Stainless Steel |
Across Wrench Flats | 1 1/8 in |
Weight | 0.569 LB |