Product details
- Male Run Tee w/ 3/4" Male Pipe x 3/4" Female Pipe
- Stainless Steel
Specifications
Material | Stainless Steel |
Across Wrench Flats | 1 3/8 in |
SAE Reference No. | 140424 |
No. of Ends | 3 |
End Types | NPT - All Ends |
Fitting Type | Tee, Street |
End Size | 3/4 NPT(f), 3/4 NPT(m) |
Female Pipe Size | 3/4 in |
Fitting Description | Male Run Tee |
M1 | 1.36 in |
Male Pipe Size | 3/4 in |
M | 1.59 in |
Weight | 2.5 LB |