text.skipToContent text.skipToNavigation


5602-16-16-16-SS

Pipe

Item #100143424
each
    Shipment Options

Product details

  • Male Run Tee w/ 1" Male Pipe x 1" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee, Street
Fitting Description Male Run Tee
End Size 1 NPT(f)
1 NPT(m)
Material Stainless Steel
SAE Reference No. 140424
Female Pipe Size 1 in
Across Wrench Flats 1 5/8 in
Male Pipe Size 1 in
M1 1.63 in
M 1.97 in
Weight 4.35 LB

You May Also Like