text.skipToContent text.skipToNavigation


5602-20-20-20-SS

Pipe

Item #100143426
each
    Shipment Options

Product details

  • Male Run Tee w/ 1 1/4" Male Pipe x 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee, Street
Fitting Description Male Run Tee
End Size 1 1/4 NPT(m)
1 1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140424
Female Pipe Size 1 1/4 in
Across Wrench Flats 2 in
Male Pipe Size 1 1/4 in
M1 1.7 in
M 2.38 in
Weight 1.996 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison