text.skipToContent text.skipToNavigation


5602-24-24-24-SS

Pipe

Item #100143428
each

Product details

  • Male Run Tee w/ 1 1/2" Male Pipe x 1 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee, Street
Fitting Description Male Run Tee
End Size 1 1/2 NPT(f)
1 1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 140424
Female Pipe Size 1 1/2 in
Across Wrench Flats 2 3/8 in
Male Pipe Size 1 1/2 in
M1 2.08 in
M 2.64 in
Weight 12.6 LB

You May Also Like