text.skipToContent text.skipToNavigation


5603-04-04-04-SS

Pipe

Item #100143431
each

Product details

  • Female Run Tee w/ 1/4" Male Pipe x 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Female Run Tee
End Size 1/4 NPT(f)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140426
Female Pipe Size 1/4 in
Across Wrench Flats 3/4 in
Male Pipe Size 1/4 in
M1 0.88 in
M 1.09 in
Weight 0.519 LB

You May Also Like