text.skipToContent text.skipToNavigation


5603-08-08-08-SS

Pipe

Item #100143434
each
    Shipment Options

Product details

  • Female Run Tee w/ 1/2" Male Pipe x 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Female Run Tee
End Size 1/2 NPT(f)
1/2 NPT(m)
Material Stainless Steel
SAE Reference No. 140426
Female Pipe Size 1/2 in
Across Wrench Flats 1 1/8 in
Male Pipe Size 1/2 in
M1 1.23 in
M 1.47 in
Weight 1.419 LB

You May Also Like