text.skipToContent text.skipToNavigation


5603-12-12-12-SS

Pipe

Item #100143436
each
    Shipment Options

Product details

  • Female Run Tee w/ 3/4" Male Pipe x 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Female Run Tee
End Size 3/4 NPT(f)
3/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140426
Female Pipe Size 3/4 in
Across Wrench Flats 1 3/8 in
Male Pipe Size 3/4 in
M1 1.36 in
M 1.59 in
Weight 2.5 LB

You May Also Like