text.skipToContent text.skipToNavigation


5604-02-02-02-SS

Pipe

Item #100143442
each
    Shipment Options

Product details

  • Male Branch Tee w/ 1/8" Male Pipe x 1/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee, Branch
Fitting Description Male Branch Tee
End Size 1/8 NPT(m)
1/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140425
Female Pipe Size 1/8 in
Across Wrench Flats 5/8 in
Male Pipe Size 1/8 in
M1 0.66 in
M 0.78 in
Weight 0.281 LB

You May Also Like