text.skipToContent text.skipToNavigation


5604-06-06-06-SS

Pipe

Item #100143446
each
    Shipment Options

Product details

  • Male Branch Tee w/ 3/8" Male Pipe x 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee, Branch
Fitting Description Male Branch Tee
End Size 3/8 NPT(f)
3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140425
Female Pipe Size 3/8 in
Across Wrench Flats 7/8 in
Male Pipe Size 3/8 in
M1 1.02 in
M 1.22 in
Weight 0.825 LB

You May Also Like