text.skipToContent text.skipToNavigation


5605-06-06-06-SS

Pipe

Item #100143459
each
    Shipment Options

Product details

  • Tee w/ 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Tee
End Size 3/8 NPT(f)
Material Stainless Steel
SAE Reference No. 140438
Female Pipe Size 3/8 in
Across Wrench Flats 7/8 in
M 1.02 in
Weight 0.825 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison