Product details
- Tee w/ 1/2" Female Pipe
- Stainless Steel
Specifications
Material | Stainless Steel |
Female Pipe Size | 1/2 in |
SAE Reference No. | 140438 |
Across Wrench Flats | 1 1/8 in |
End Size | 1/2 NPT(f) |
Fitting Description | Tee |
M | 1.23 in |
Fitting Type | Tee |
No. of Ends | 3 |
End Types | NPT - All Ends |
Weight | 1.419 LB |