text.skipToContent text.skipToNavigation


5605-12-12-12-SS

Pipe

Item #100143463

Product details

  • Tee w/ 3/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Tee
End Size 3/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140438
Female Pipe Size 3/4 in
Across Wrench Flats 1 3/8 in
M 1.36 in
Weight 2.5 LB

You May Also Like