text.skipToContent text.skipToNavigation


5605-16-16-16-SS

Pipe

Item #100143465
each
    Shipment Options

Alternate Products

Product details

  • Tee w/ 1" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Tee
End Size 1 NPT(f)
Material Stainless Steel
SAE Reference No. 140438
Female Pipe Size 1 in
Across Wrench Flats 1 5/8 in
M 1.63 in
Weight 4.35 LB

You May Also Like