text.skipToContent text.skipToNavigation


5605-20-20-20-SS

Pipe

Item #100143467
each
    Shipment Options

Product details

  • Tee w/ 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 3
End Types NPT - All Ends
Fitting Type Tee
Fitting Description Tee
End Size 1 1/4 NPT(f)
Material Stainless Steel
SAE Reference No. 140438
Female Pipe Size 1 1/4 in
Across Wrench Flats 2 in
M 1.7 in
Weight 1.768 LB

You May Also Like