Product details
- Tee w/ 1 1/2" Female Pipe
- Stainless Steel
Specifications
SAE Reference No. | 140438 |
No. of Ends | 3 |
End Size | 1 1/2 NPT(f) |
Across Wrench Flats | 2 3/8 in |
M | 2.08 in |
Fitting Description | Tee |
End Types | NPT - All Ends |
Fitting Type | Tee |
Material | Stainless Steel |
Female Pipe Size | 1 1/2 in |
Weight | 12.6 LB |