text.skipToContent text.skipToNavigation


6400-02-02-O

SAE 37° (JIC) Flare

Item #100143494
each

Alternate Products

Product details

  • Straight Thread O-Ring Connector w/ 1/8" Male JIC to 1/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1/8 O-Ring Boss(m)
1/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 7/16 in
Overall Length 1.06 in
Tube O.D. 1/8 in
Port Size 1/8
End Types 2 JIC 37°
O-Ring Boss
Weight 0.05 LB

You May Also Like